Cole-Parmer Rectangular HDPE Carboy with Spigot, 9 L

Representative image only.

Cole-Parmer Rectangular HDPE Carboy with Spigot, 9 L

Cole-Parmer | Item: 0606631

Don’t waste valuable bench space

$307.20CAD / Each

$307.20CAD / Each
Product Description

Key Features

  • Leakproof for safe transport
  • USP Class VI certified
  • 1 year warranty

More About this Item

These leakproof HDPE rectangular carboys with spigot easily store and dispense sterile water and other solutions. Space-saving design requires least space than traditional round carboys. Featrues include built-in stainless steel handle and wide mouth opening for easy cleaning.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (L)9
  • Capacity (Gal)2.4
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size100 mm
  • Cap ColorMilky White
  • Bottle ColorNatural
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)87.3
  • Neck Inside Diameter (ID) (in)3 7/16
  • Overall Height (in)15 19/64
  • Overall Height (cm)38.9
  • DescriptionRectangular HDPE Carboy with Spigot, 9 L
  • Warranty1 year
Reviews
Q&A