Cole-Parmer PVC Step Shelf, 18" L x 6" D x 10" H; 1/Pk

Representative image only.

Cole-Parmer PVC Step Shelf, 18" L x 6" D x 10" H; 1/Pk

Cole-Parmer | Item: 6352955

$183.07CAD / Each

$183.07CAD / Each
Product Description

Key Features

  • 1 month warranty

More About this Item

Organize loose items for easy reach and quick visual inventory. White sturdy PVC bins resist chemicals and are easy to clean. Place individually or end-to-end along the bench.
Overall corner step shelf measurements are 18''W x 10''H x 6''D.

1 Month Warranty
Specifications
  • ColorWhite
  • Exterior Width (in)18
  • Exterior Height (in)10
  • Exterior Depth (in)6
  • Exterior Width (cm)45.72
  • Exterior Height (cm)25.4
  • Exterior Depth (cm)15.24
  • DescriptionPVC Step Shelf, 18" L x 6" D x 10" H; 1/Pk
  • Warranty1 month
Reviews
Q&A