Cole-Parmer PVC Labware Turntable, Triple Level, White

Representative image only.

Cole-Parmer PVC Labware Turntable, Triple Level, White

Cole-Parmer | Item: 6352550

Great for shared workspaces

$478.12CAD / Each

$478.12CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Manufactured of heavy-duty, chemical-resistant PVC, these turntables feature a 360º turning mechanism. Reallocate those just-out-of-reach places to active duty. Tip-resistant.

1 Year Warranty
Specifications
  • Number Of Compartments3
  • ColorWhite
  • Exterior Width (in)12
  • Exterior Height (in)16
  • Exterior Depth (in)12
  • Exterior Width (cm)30.48
  • Exterior Height (cm)40.64
  • Exterior Depth (cm)31.43
  • DescriptionPVC Labware Turntable, Triple Level, White
  • Warranty1 year
Reviews
Q&A