Cole-Parmer PVC 3-Stop Pump Tubing with Flared Ends, 0.44 mm, Green/Yellow; 12/Pk

Representative image only.

Cole-Parmer PVC 3-Stop Pump Tubing with Flared Ends, 0.44 mm, Green/Yellow; 12/Pk

Cole-Parmer | Item: 5013777

Flared end allows easy connection between the sample and peristaltic tubing

$142.92CAD / Pkg of 12

$142.92CAD / Pkg of 12

Buy It Together

Current Item

Cole-Parmer PVC 3-Stop Pump Tubing with Flared Ends, 0.44 mm, Green/Yellow; 12/Pk
Cole-Parmer PVC 3-Stop Pump Tubing with Flared Ends, 0.44 mm, Green/Yellow; 12/Pk
5013777

$142.92CAD / Pkg of 12
+ =
Total Price 323.78 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stops ensure a perfect fit every time
  • Chemically resistant to a wide range of solutions
  • Delivers accurate and interference-free analytical results
  • Color-coded stops for easy identification
  • Transparent—easily view fluid flow
  • Certified to USP Class VI, USP37-NF32 2014
  • Meets European Pharmacopoeia Monograph 3.1.2
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 0.44 mm tubing ID
  • Green/Yellow stops
  • 72 mm gap between stops
  • 455 mm long
  • 12/Pk

More About this Item

Flared tubing provides the same durability and performance as regular PVC tubing, but with the added convenience of flared ends to make installation easier, especially for small-bore tubing. Made from phthalate-free PVC, the tubing exhibits great resistance to a wide range of common chemicals, ensuring dependable performance for many routine applications. Anti-leaching characteristics minimize the risk of interferences or false positives, ensuring accurate and reliable results. Easily view fluid flow through the transparent PVC for easy observation of pump performance. PVC tubing withstands temperatures ranging from -50 to 74°C (-58 to 165°F).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPVC
  • Tubing ID (mm)0.44
  • Regulatory ApprovalsNon-Phthalate;USP;European Pharmacopoeia
  • Tubes Per Pack12
  • Color Coded StopsGreen/Yellow
  • Length (mm)455
  • Durometer59 Shore A
  • DescriptionPVC 3-Stop Pump Tubing with Flared Ends, 0.44 mm ID, 72 mm Gaps, Green/Yellow; 12/Pk
Reviews
Q&A