Cole-Parmer PVC 3-Stop Pump Tubing, 0.51 mm, Orange/Yellow; 12/Pk

Representative image only.

Cole-Parmer PVC 3-Stop Pump Tubing, 0.51 mm, Orange/Yellow; 12/Pk

Cole-Parmer | Item: 5013778

Cost effective PVC tubing offers excellent durability and reliable flow rates

$58.35CAD / Pkg of 12

$58.35CAD / Pkg of 12

Buy It Together

Current Item

Cole-Parmer PVC 3-Stop Pump Tubing, 0.51 mm, Orange/Yellow; 12/Pk
Cole-Parmer PVC 3-Stop Pump Tubing, 0.51 mm, Orange/Yellow; 12/Pk
5013778

$58.35CAD / Pkg of 12
+ =
Total Price 239.21 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stops ensure a perfect fit every time
  • Chemically resistant to a wide range of solutions
  • Delivers accurate and interference-free analytical results
  • Color-coded stops for easy identification
  • Transparent—easily view fluid flow
  • Certified to USP Class VI, USP37-NF32 2014
  • Meets European Pharmacopoeia Monograph 3.1.2
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 0.51 mm tubing ID
  • Orange/Yellow stops
  • 72 mm gap between stops
  • 455 mm long
  • 12/Pk

More About this Item

Made from phthalate-free PVC, the tubing exhibits great resistance to a wide range of common chemicals, ensuring dependable performance for many routine applications. Anti-leaching characteristics minimize the risk of interferences or false positives, ensuring accurate and reliable results. Tubing is transparent so you can easily observe the fluid flow. PVC tubing withstands temperatures ranging from -50 to 74°C (-58 to 165°F).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPVC
  • Tubing ID (mm)0.51
  • Regulatory ApprovalsEuropean Pharmacopoeia;Non-Phthalate;USP
  • Tubes Per Pack12
  • Color Coded StopsOrange/Yellow
  • Length (mm)455
  • Durometer59 Shore A
  • DescriptionPVC 3-Stop Pump Tubing, 0.51 mm ID, 72 mm Gaps, Orange/Yellow; 12/Pk
Reviews
Q&A