Cole-Parmer PTFE Tubing 2 mm ID x 4 mm OD; 50 Ft

Representative image only.

Cole-Parmer PTFE Tubing 2 mm ID x 4 mm OD; 50 Ft

Cole-Parmer | Item: 5031158

Chemically inert and resistant to nearly all chemicals and solvents

$419.55CAD / Pkg of 1

$419.55CAD / Pkg of 1
Product Description

Key Features

  • Wide temperature range of –201 to 260°C (–330 to 500°F)
  • Lowest coefficient of friction of any tubing
  • Excellent flexibility
  • Does not contain BPA, phthalates, or PVC
  • Sterilize by autoclave, EtO, and chemical sterilants
  • Complies with FDA 21 CFR 177.1550, USP Class VI, ASTM D 3295
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 2 mm ID x 4 mm OD
  • Manufacturer defect warranty

More About this Item

A wide operating temperature range, superior chemical resistance, and excellent corrosion resistance make PTFE tubing ideal for use in extreme environments. Smooth, nonstick surface and low permeability characteristics ensure there is no buildup or absorption/adsorption of fluids, minimizing the risk of fluid contamination. PTFE tubing is more flexible than all other tubing in its class, reducing the chances of cracks from bending.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPTFE
  • Tubing OD (mm)4
  • Tubing ID (mm)2
  • Wall Thickness (mm)1
  • Clarity (translucent)Yes
  • Max Working Pressure at 73 F (PSI)300
  • Min Temperature (° F)-330
  • Max Temperature (° F)500
  • Min Temperature (° C)-201
  • Max Temperature (° C)260
  • Length (ft)50
  • Sterilization MethodAutoclave;EtO
  • Regulatory ApprovalsFDA;RoHS;Non-Phthalate;USP;ADCF
  • Durometer60 Shore D
  • DescriptionPTFE Tubing, 2 mm ID x 4 mm OD; 50 Ft
Reviews
Q&A