Cole-Parmer PTFE Syringe Filters, Non-Sterile, Barb-Barb, 0.45 µm, 50 mm dia; 20/box

Representative image only.

Cole-Parmer PTFE Syringe Filters, Non-Sterile, Barb-Barb, 0.45 µm, 50 mm dia; 20/box

Cole-Parmer | Item: 0291535

Unaffected by most organic solvents, concentrated acids and bases, propellants, and cryogenic fluids

$157.43CAD / Box of 20

$157.43CAD / Box of 20

Buy It Together

Current Item

Cole-Parmer PTFE Syringe Filters, Non-Sterile, Barb-Barb, 0.45 µm, 50 mm dia; 20/box
Cole-Parmer PTFE Syringe Filters, Non-Sterile, Barb-Barb, 0.45 µm, 50 mm dia; 20/box
0291535

$157.43CAD / Box of 20
+ =
Total Price 362.08 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for sterilization of gas and alcohols, cleaning acids, alkalis, and organic solvents
  • Use with aggressive chemicals
  • 3 year warranty

More About this Item

The PTFE syringe filter is Triton-free, has a unidirectional membrane support, and stepped barbs (50 mm dia) inlet/outlet for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. The syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. They are certified nonpyrogenic, noncytotoxic, and are blister packed.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

3 Year Warranty
Specifications
  • Membrane MaterialPolytetrafluoroethylene (PTFE)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)50
  • Housing MaterialPolypropylene (PP)
  • Capacity (mL)5000
  • SterileNo
  • Connections1/4" to 1/2" (6 to 12.7 mm) hosebarbs
  • ColorNatural
  • Retention Volume (mL)<0.35
  • Max Pressure (PSI)60
  • Max Pressure (bar)4.1
  • DescriptionPTFE Syringe Filters, Non-Sterile, Barb-Barb, 0.45 µm, 50 mm dia
  • Warranty3 year
Reviews
Q&A