Cole-Parmer PTFE Needle Valve, Low Range, 1/8" NPT(F), 2400 mL/min Air, 130 mL/min Water

Representative image only.

Cole-Parmer PTFE Needle Valve, Low Range, 1/8" NPT(F), 2400 mL/min Air, 130 mL/min Water

Cole-Parmer | Item: 1530601

Provides precise regulation of corrosive gasses and liquids

$308.31CAD / Each

$308.31CAD / Each
Product Description

Key Features

  • Fluids contact PTFE and PCTFE only
  • Structurally Rigid Metal Shell
  • One PTFE o-ring
  • Simplicity only seven components

More About this Item

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Connection Type1/8" NPT(F)
  • Orifice (in)0.125
  • Orifice (mm)3.175
  • Flow Coefficient (Cv)0.011
  • Max Flow Rate For Air (LPM)2.4
  • Max Flow Rate For Water (LPM)0.13
  • Max Flow Rate For Air (mL/min)2400
  • Max Flow Rate For Water (mL/min)130
  • Max Pressure (PSI)75
  • Max Pressure (bar)5.2
  • Max Temperature (° F)150
  • Max Temperature (° C)65
  • Wetted MaterialsPTFE and PCTFE
  • DescriptionPTFE Needle Valve, Low Range, 1/8" NPT(F), 2400 mL/min Air, 130 mL/min Water
Reviews
Q&A