Cole-Parmer PTFE Dipper, 500 mL, 3" dia bowl, 24"L handle

Representative image only.

Cole-Parmer PTFE Dipper, 500 mL, 3" dia bowl, 24"L handle

Cole-Parmer | Item: 0628215

PTFE material offers almost total chemical resistance

$513.62CAD / Each

$513.62CAD / Each

Buy It Together

Current Item

Cole-Parmer PTFE Dipper, 500 mL, 3" dia bowl, 24"L handle
Cole-Parmer PTFE Dipper, 500 mL, 3" dia bowl, 24"L handle
0628215

$513.62CAD / Each
+
Cole-Parmer Replacement or Extension Dipper Shaft
0628219

$245.54CAD / Each
=
Total Price 759.16 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Nonstick surface leads to easy recovery of contents
  • Stable over a wide temperature range
  • Material is FDA Compliant and USP Class VI approved

More About this Item

Cole-Parmer PTFE dippers feature almost total chemical resistance to most chemical compounds. Additionally, PTFE material is stable from -328 to 572°F (-200°C to 300°C), making it suitable for a wide range of applications. Material is high purity and totally inert preventing contamination. Shaft is PTFE-encapsulated steel; extra shaft can extend length. Dipper can be sterilized via autoclave or gamma irradiation.

Specifications
  • Capacity (oz)16.9
  • Capacity (mL)500
  • Overall Length (in)24
  • Overall Length (cm)60.96
  • Handle Length (cm)60.96
  • Handle Length (ft)2
  • Handle Length (InchShort)24
  • Diameter (in)3 1/8
  • Diameter (cm)7.94
  • MaterialPTFE
  • SterileYes
  • DescriptionPTFE Dipper, 500 mL, 3" dia bowl, 24"L handle
Reviews
Q&A