Cole-Parmer PTFE Adhesive Tape, 1" W; 36 yd/RL, 1 RL/Pk

Representative image only.

Cole-Parmer PTFE Adhesive Tape, 1" W; 36 yd/RL, 1 RL/Pk

Cole-Parmer | Item: 0827703

Excellent electrical and thermal operating characteristics

$275.52CAD / Each

$275.52CAD / Each
Product Description

Key Features

  • Temperature range is -99 to 500°F (-73 to 260°C)

More About this Item

PTFE film (5 mil thick) features silicone adhesive backing. Use this tape to provide a nonstick, chemically inert surface or wrap.

Specifications
  • Thickness (mil)5
  • MaterialPTFE
  • Width (in)1
  • Length (ft)108
  • Width (cm)2.54
  • Length (m)32.92
  • DescriptionPTFE Adhesive Tape, 1" W; 36 yd/RL, 1 RL/Pk
Reviews
Q&A