Cole-Parmer Pressure Gauge Needle Valve, Brass, 600 psi Maximum

Representative image only.

Cole-Parmer Pressure Gauge Needle Valve, Brass, 600 psi Maximum

Cole-Parmer | Item: 6883100

$18.56CAD / Each

$18.56CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Use these needle valves to closely regulate a fine flow. You can also use these valves as a throttling device on lines in which rapid or excessive pulsing pressures effect gauge performance. Connections are 1/4'' NPT(F).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Min Pressure (PSI)0
  • Max Pressure (PSI)600
  • Wetted Materialsbrass
  • Process Connection1/4" NPT(F)
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Gauge Needle Valve, Brass, 600 psi Maximum
  • Warranty1 year
Reviews
Q&A