Cole-Parmer Pre-Cleaned EPA Wide-Mouth Septa Jar, Clear Glass, 125mL (4 oz), 24/CS

Representative image only.

Cole-Parmer Pre-Cleaned EPA Wide-Mouth Septa Jar, Clear Glass, 125mL (4 oz), 24/CS

Cole-Parmer | Item: 9954021

Certified clean for worry-free sampling

$192.28CAD / Case of 24

$192.28CAD / Case of 24
Product Description

Includes

Caps and septa (screwed into place), sample analysis labels (unattached), and certificate of analysis.

Key Features

  • Includes certificate of conformance to EPA specifications
  • PTFE-coated silicone septas and caps protect contents
  • 1 year warranty

More About this Item

These pre-cleaned, wide-mouth jars are processed and certified to meet the requirements of the current US EPA “Specifications and Guidance for Contaminant-Free Sample Containers” document for purgeable volatile organic analysis.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • Capacity (Gal)0.033
  • MaterialGlass
  • Cap MaterialBonded PTFE/Silicone lined cap
  • Cap / Stopper Size58-400
  • Cap ColorWhite
  • Bottle ColorClear
  • AutoclavableYes
  • Label TypeNon-Barcode
  • Neck Inside Diameter (ID) (mm)47
  • Outside Diameter (OD) (in)2 2/5
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)2 3/4
  • Overall Height (cm)7
  • DescriptionPrecleaned EPA Wide-Mouth Septa Jar, Clear Glass, 125mL, 24/cs
  • Warranty1 year
Reviews
Q&A