Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Jug, Amber Glass, 2500mL (84.5 oz); 6/CS

Representative image only.

Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Jug, Amber Glass, 2500mL (84.5 oz); 6/CS

Cole-Parmer | Item: 9954034

Certified clean for worry-free sampling

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Jug, Amber Glass, 2500mL (84.5 oz); 6/CS
Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Jug, Amber Glass, 2500mL (84.5 oz); 6/CS
9954034

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE-lined screw caps, sample analysis labels (unattached), and certificate of analysis.

Key Features

  • Includes certificate of conformance to EPA specifications
  • Leakproof PTFE-lined caps protect contents
  • Identify samples easier with included analysis labels (unattached)
  • 1 year warranty

More About this Item

These pre-cleaned, narrow-mouth jugs are processed and certified to meet the requirements of the current US EPA “Specifications and Guidance for Contaminant-Free Sample Containers” document for semi-volatile organics, pesticides, PCBs, metals, cyanide, fluoride, nitrate, and nitrite analyses.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)2500
  • Capacity (L)2.5
  • Capacity (oz)80
  • Capacity (Gal)0.66
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size38-439
  • Cap ColorWhite
  • Bottle ColorAmber
  • Label TypeNon-Barcode
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)28
  • Outside Diameter (OD) (in)4 51/64
  • Outside Diameter (OD) (cm)12.2
  • Overall Height (in)10 19/32
  • Overall Height (cm)27
  • DescriptionPrecleaned EPA Narrow-Mouth Jug, Amber Glass, 2500mL; 6/CS
  • Warranty1 year
Documents & Certificates
Reviews
Q&A