Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Bottle, Amber Glass, 60 mL (2 oz); 24/CS

Representative image only.

Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Bottle, Amber Glass, 60 mL (2 oz); 24/CS

Cole-Parmer | Item: 9954039

Certified clean for worry-free sampling

$90.17CAD / Case of 24

$90.17CAD / Case of 24

Buy It Together

Current Item

Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Bottle, Amber Glass, 60 mL (2 oz); 24/CS
Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Bottle, Amber Glass, 60 mL (2 oz); 24/CS
9954039

$90.17CAD / Case of 24
+ +
Cole-Parmer Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS
3480008

$158.02CAD / Case of 12
+ + =
Total Price 384.18 ADD 5 ITEMS TO CART
Product Description

Includes

PTFE-lined screw caps, sample analysis labels (unattached), and certificate of analysis.

Key Features

  • Includes certificate of conformance to EPA specifications
  • Leakproof PTFE-lined caps protect contents
  • Identify samples easier with included analysis labels (unattached)
  • 1 year warranty

More About this Item

These pre-cleaned, narrow-mouth bottles are processed and certified to meet the requirements of the current US EPA “Specifications and Guidance for Contaminant-Free Sample Containers” document for semi-volatile organics, pesticides, PCBs, metals, cyanide, fluoride, nitrate, and nitrite analyses.

Certificate of Analysis
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)60
  • Capacity (L)0.06
  • Capacity (oz)2
  • Capacity (Gal)0.016
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size20-400
  • Cap ColorWhite
  • Bottle ColorAmber
  • AutoclavableYes
  • Label TypeNon-Barcode
  • Neck Inside Diameter (ID) (mm)8
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.8
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.5
  • DescriptionPrecleaned EPA Narrow-Mouth Bottle, Amber Glass, 60 mL, 24/CS
  • Warranty1 year
Reviews
Q&A