Cole-Parmer Power Supply for Portable Analog Stirrer, UK plug

Representative image only.

Cole-Parmer Power Supply for Portable Analog Stirrer, UK plug

Cole-Parmer | Item: 0480169

Plug in your stirrer to save on batteries in the lab

$154.71CAD / Each

$154.71CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Choose the power supply based on the plug and voltage required.

1 Year Warranty
Specifications
  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialAluminum
  • Length (in)9 49/64
  • Width (in)11 13/16
  • Height (in)4 3/4
  • Length (cm)24.8
  • Width (cm)30
  • Height (cm)12
  • Plug TypeUK
  • DescriptionPower Supply for Portable Analog Stirrer, UK plug
  • Warranty1 Year
Reviews
Q&A