Cole-Parmer Powder Spatula, Sterile, PS, 230 mm Length; 100/PK

Representative image only.

Cole-Parmer Powder Spatula, Sterile, PS, 230 mm Length; 100/PK

Cole-Parmer | Item: 0626419

Push the open-tipped, "U"-style blade into the powder to take a sample

$350.67CAD / Pkg of 100

$350.67CAD / Pkg of 100
Product Description

Key Features

  • Manufactured and packed in Class 100,000 cleanroom to ensure cleanliness and reduce cross contamination
  • Rounded handle makes it easy to hold
  • Made from high impact polystyrene (HIPS) which conforms to FDA, EC, and EU regulations
  • BSE/TSE free
  • Blade measures 15 cm L x 2 cm W
  • 1 year warranty

More About this Item

The single-use powder spatulas are gamma irradiated and individually packaged so they can be used straight out of the bag without cleaning.

1 Year WarrantySterile
Specifications
  • Overall Length (in)9
  • Width (in)3/4
  • Overall Length (cm)23
  • Width (cm)2
  • Handle Length (cm)8
  • Handle Length (InchShort)3 1/8
  • MaterialPolystyrene
  • SterileYes
  • ColorWhite
  • DescriptionDisposable Powder Spatulas, Sterile, White PS, 15 cm; 100/PK
  • Warranty1 year
Reviews
Q&A