Cole-Parmer Powder Sample Collector, Sterile, HDPE, 1000mm Length, 20mL; 20/PK

Representative image only.

Cole-Parmer Powder Sample Collector, Sterile, HDPE, 1000mm Length, 20mL; 20/PK

Cole-Parmer | Item: 0628633

Quickly and easily take a sample at a specified point within the vessel

$551.05CAD / Pkg of 20

$551.05CAD / Pkg of 20

Buy It Together

Current Item

Cole-Parmer  Powder Sample Collector, Sterile, HDPE, 1000mm Length, 20mL; 20/PK
Cole-Parmer Powder Sample Collector, Sterile, HDPE, 1000mm Length, 20mL; 20/PK
0628633

$551.05CAD / Pkg of 20
+ =
Total Price 921.61 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Manufactured in Class 100,000 cleanroom and individually packaged
  • Constructed of chemically inert high-density polyethylene (HDPE)
  • 1 year warranty

More About this Item

These PowderThief powder samplers are designed to take representative samples from known locations within the bulk powder. The samplers are manufactured, assembled, and packed in a Class 100,000 Cleanroom to ensure cleanliness and individually bagged. Samplers are also sterilized via gamma irradiation (minimum dose 25 kGy).

1 Year Warranty
Specifications
  • MaterialHDPE
  • SterileYes
  • Volume (mL)20
  • Diameter (in)0.83
  • Length (in)39.37
  • Length (cm)100
  • Diameter (cm)2.1
  • DescriptionPowderThief Powder Sampler, Sterile, HDPE, 1000 mm Length, 20 mL; 20/PK
  • Warranty1 year
Reviews
Q&A