Cole-Parmer Powder Lance, Sterile, HDPE, 400mm Length, 75mL; 20/PK

Representative image only.

Cole-Parmer Powder Lance, Sterile, HDPE, 400mm Length, 75mL; 20/PK

Cole-Parmer | Item: 0628644

Quickly and easily take a cross sectional sample within the vessel

$396.34CAD / Pkg of 20

$396.34CAD / Pkg of 20
Product Description

Key Features

  • Manufactured in Class 100,000 cleanroom and individually packaged
  • Ergonomically designed handle makes it easy to use, even when doing a large amount of sampling
  • Constructed of chemically inert high-density polyethylene (HDPE)
  • 1 year warranty

More About this Item

These powder lance samplers are designed to take a cross sectional sample at an exact position within the vessel. The samplers are manufactured, assembled, and packed in a Class 100,000 Cleanroom to ensure cleanliness and individually bagged. Choose from sterile or non-sterile samplers. Sterilized powder lances are sterilized via gamma irradiation (25-45 kGy).

1 Year Warranty
Specifications
  • MaterialHDPE
  • SterileYes
  • Volume (mL)75
  • Diameter (in)0.87
  • Length (in)15.75
  • Diameter (cm)2.2
  • Length (cm)40
  • DescriptionPowder Lance, HDPE, Sterile, 75 mL; 20/PK
  • Warranty1 year
Reviews
Q&A