Cole-Parmer Powder Funnel, Polypropylene, Sterile, 350 mm Diameter; 8/Pk

Representative image only.

Cole-Parmer Powder Funnel, Polypropylene, Sterile, 350 mm Diameter; 8/Pk

Cole-Parmer | Item: 0628656

Prevent blockages with wide base opening

$503.90CAD / Pkg of 8

$503.90CAD / Pkg of 8

Buy It Together

Current Item

Cole-Parmer Powder Funnel, Polypropylene, Sterile, 350 mm Diameter; 8/Pk
Cole-Parmer Powder Funnel, Polypropylene, Sterile, 350 mm Diameter; 8/Pk
0628656

$503.90CAD / Pkg of 8
+
Cole-Parmer Utility Funnels, PP, 40 mL; 12/PK
6310030

$48.47CAD / Pkg of 12
=
Total Price 552.37 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed from durable food grade plastic
  • Cleanroom class 100,000 packed and individually bagged
  • Disposable funnels are ideal for food and pharmaceutical applications
  • Funnel is sterile and features a 350 mm diameter
  • Sterilized via gamma irradiation—minimum dose 25 kGy
  • 1 year warranty

More About this Item

These Cole-Parmer® essentials powder funnels are ideal for transferring powders and granules. Disposable funnels are packaged in class 100,000 cleanroom and individually bagged to avoid cross contamination. The wide opening at the base of the funnel will help prevent powder blockages.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Stem OD (mm)52
  • Top OD (in)13 51/64
  • Top OD (mm)350
  • Overall Height (mm)264
  • Overall Height (in)10 2/5
  • DescriptionPowder Funnel, Polypropylene, Sterile, 350 mm Diameter; 8/Pk
  • Warranty1 year
Reviews
Q&A