Cole-Parmer Powder Funnel, HDPE, Sterile, 200 mm Diameter; 10/Pk

Representative image only.

Cole-Parmer Powder Funnel, HDPE, Sterile, 200 mm Diameter; 10/Pk

Cole-Parmer | Item: 0628654

Prevent blockages with wide base opening

$321.94CAD / Pkg of 10

$321.94CAD / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Powder Funnel, HDPE, Sterile, 200 mm Diameter; 10/Pk
Cole-Parmer Powder Funnel, HDPE, Sterile, 200 mm Diameter; 10/Pk
0628654

$321.94CAD / Pkg of 10
+
Cole-Parmer Utility Funnels, PP, 40 mL; 12/PK
6310030

$48.47CAD / Pkg of 12
=
Total Price 370.41 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed from durable food grade plastic
  • Cleanroom class 100,000 packed and individually bagged
  • Disposable funnels are ideal for food and pharmaceutical applications
  • Funnel is sterile and features a 200 mm diameter
  • Sterilized via gamma irradiation—25-45kGy
  • 1 year warranty

More About this Item

These Cole-Parmer® essentials powder funnels are ideal for transferring powders and granules. Disposable funnels are packaged in class 100,000 cleanroom and individually bagged to avoid cross contamination. The wide opening at the base of the funnel will help prevent powder blockages.

1 Year Warranty
Specifications
  • MaterialHDPE
  • Stem OD (mm)40
  • Top OD (in)7 29/32
  • Top OD (mm)200
  • Overall Height (mm)165
  • Overall Height (in)6 1/2
  • DescriptionPowder Funnel, HDPE, Sterile, 200 mm Diameter; 10/Pk
  • Warranty1 year
Reviews
Q&A