Cole-Parmer Port Disk Threaded Fitting, Polypropylene, Cleanroom Packed, 38-400 1" Thread; 10/Pk

Representative image only.

Cole-Parmer Port Disk Threaded Fitting, Polypropylene, Cleanroom Packed, 38-400 1" Thread; 10/Pk

Cole-Parmer | Item: 5011690

Weld to single-use bags to transfer viscose fluids and powders

$48.47CAD / Pkg of 10

$48.47CAD / Pkg of 10
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Wide 1" opening—ideal for powders and high viscosity fluid
  • Ultrasonic, radio frequency, or thermal weld to polypropylene bags
  • 38-400 1" Thread
  • Animal-derivative-free polypropylene
  • Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a and RoHS compliant

More About this Item

Use these high-quality PVC-free port disks with 38-400 bottle cap thread and 1" wide opening to transfer high viscosity fluids and powders from single-use bags used in pharmaceutical and medical industries. Ultrasonic, radio frequency, or thermal weld port disks to polyethylene or Kynar medical and bioreactor bags to easily transfer fluids.

Disks are manufactured, double bagged, and sealed in an ISO Class 7 cleanroom to ensure that the integrity is not compromised. An ISO Class 7 cleanroom utilizes HEPA filtration systems to maintain air cleanliness levels of less than 10,000 particles of 0.5 µm or larger per cubic foot.

Animal-derivative-free polypropylene is radiation stable and resistant to solvents, chemicals, water, strong mineral acids, bases, and other inorganic environments. Not recommended for use with oxidizing agents.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolypropylene
  • Sterilization MethodGamma irradiation between 25 and 50 kGy, EtO, or autoclave up to 121°C (250°F)
  • Connection TypePort Disk x Thread
  • Flow PatternStraight
  • ColorNatural
  • Regulatory ApprovalsNon-DEHP;FDA;RoHS;ADCF;Non-Phthalate
  • DescriptionPort Disk Threaded Fitting, Polypropylene, Cleanroom Packed, 38-400 1" Thread; 10/Pk
Documents & Certificates

Certificate of Compliance

Reviews
Q&A