Cole-Parmer Porcelain Flat-Form Evaporating Dish, 100 mL; 18/PK

Representative image only.

Cole-Parmer Porcelain Flat-Form Evaporating Dish, 100 mL; 18/PK

Cole-Parmer | Item: 1782944

Shallow bowl dries solid samples effectively

$504.64CAD / Pkg of 18

$504.64CAD / Pkg of 18
Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Flat-form dishes are glazed inside and out, except the rim and part of the outside bottom, and they feature a lip and spout.

1 Year Warranty
Specifications
  • Capacity (mL)100
  • MaterialPorcelain
  • Top Outside Diameter (in)3 15/16
  • Top Outside Diameter (cm)10
  • Overall Height (in)15/16
  • Overall Height (cm)2.4
  • DescriptionPorcelain Flat-Form Evaporating Dish, 100 mL; 18/PK
  • Warranty1 year
Reviews
Q&A