Cole-Parmer Porcelain Crucible Covers, 45 mm ID; 12/PK

Representative image only.

Cole-Parmer Porcelain Crucible Covers, 45 mm ID; 12/PK

Cole-Parmer | Item: 1782923

Keep your samples protected

$129.36CAD / Pkg of 12

$129.36CAD / Pkg of 12
Product Description

Key Features

  • Resistant to acids and alkalies
  • Autoclavable

More About this Item

These replacement porcelain crucible covers are glazed with the exception of the rim. They can withstand temperatures up to 1150 °C (2102 °F). In addition, the covers are resistance to acids and alkalies except for hydrofluoric acid.

The correct size crucible cover is the next size larger than the diameter of your crucible. Compatible with the Cole-Parmer® porcelain wide-form, low-form, high-form, and Gooch filter crucibles.

Specifications
  • Cap MaterialPorcelain
  • AutoclavableYes
  • Inside Rim Diameter (mm)45
  • DescriptionPorcelain Crucible Covers, 45 mm ID
Reviews
Q&A