Cole-Parmer Pop-Up Tube Rack, 50 mL, Green; 2/PK

Representative image only.

Cole-Parmer Pop-Up Tube Rack, 50 mL, Green; 2/PK

Cole-Parmer | Item: 4400232

Compact tube rack collapses for easy storage

$65.86CAD / Pkg of 2

$65.86CAD / Pkg of 2

Buy It Together

Current Item

Cole-Parmer Pop-Up Tube Rack, 50 mL, Green; 2/PK
Cole-Parmer Pop-Up Tube Rack, 50 mL, Green; 2/PK
4400232

$65.86CAD / Pkg of 2
+ + =
Total Price 194.19 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Simply "pop up" when ready to use
  • Alphanumeric well identification for quick sample retrieval
  • Stackable for compact storage
  • Durable polypropylene construction
  • Holds 18 x 50 mL tubes
  • Green
  • Pack of two

More About this Item

These easy-to-close, collapsible tube racks only measure 2.1 cm H (0.8") when closed—ideal for small labs where space is tight.

Specifications
  • Max Tube Size (mm)30
  • Max Tube Size (mL)50
  • Tubes Held18
  • Length (in)10
  • Width (in)5 2/5
  • Height (in)2 51/64
  • Length (mm)255
  • Width (mm)137
  • Height (mm)72
  • MaterialPolypropylene(PP)
  • ColorGreen
  • DescriptionPop-Up Tube Rack, 50 mL, Green; 2/PK
Reviews
Q&A