Cole-Parmer Polystat recirculating chiller, 3/4-hp, 2000W, 6.4 L/min, 208V

Representative image only.

Cole-Parmer Polystat recirculating chiller, 3/4-hp, 2000W, 6.4 L/min, 208V

Cole-Parmer Polystat | Item: 1291116

Affordable – with a wide range of temperature control and cooling capacities

$23,183.79CAD / Each

for an additional
$461.17CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$23,183.79CAD / Each

Buy It Together

Current Item

Cole-Parmer Polystat recirculating chiller, 3/4-hp, 2000W, 6.4 L/min, 208V
Cole-Parmer Polystat recirculating chiller, 3/4-hp, 2000W, 6.4 L/min, 208V
1291116

$23,183.79CAD / Each
+ + =
Total Price 24098.03 ADD 3 ITEMS TO CART
Product Description

Includes

power cord and male pipe adapters with barbed fittings for 1⁄2" ID tubing.

Key Features

  • High and low temperature alarms
  • Front-mount pressure gauge for easy view of pressure readings
  • Large fill port for easy spill-proof filling
  • 1 year warranty

More About this Item

Polystat chillers are both an economical and ecological solution by allowing you to eliminate tap water waste and providing reliable liquid cooling performance for all your application requirements. Robust pump performance for closed loop recirculation up to 2.0 kW. Three pump options handle a variety of application requirements. These chillers have an intuitive digital controller with a seamless moisture-resistant keypad. Illuminated icons simplify monitoring and adjusting operation parameters. You can adjust display resolution of 1° or 0.1°C.

Conformite Europeenne1 Year Warranty
Specifications
  • Reservoir Capacity (L)18.9
  • Max Temperature (° C)30
  • Min Temperature (° C)-10
  • Cooling Capacity At 0° C (watts)375
  • Cooling Capacity At 10° C (watts)1100
  • Cooling Capacity At 20° C (watts)2000
  • RefrigerantR-134a
  • Max Flow Rate (L/min)6.4
  • Max Pump Pressure (PSI)95
  • Max Pump Pressure (mbar)6550
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)28
  • Length (in)17
  • Height (in)23
  • Temperature SensorPt RTD
  • Compressor Horse Power (hp)3/4
  • Display TypeLED
  • Wetted MaterialsBrass, copper, PE, PVC, and SS
  • Power (VAC)208 to 230
  • Power (Hz)60
  • Power (amps)8.8
  • Descriptionrecirculating chiller, 3/4-hp, 2000W, 6.4 L/min, 208V
  • Warranty1 Year
Reviews
Q&A