Cole-Parmer Polystat Programmable Polycarbonate Open-Top Bath, 14L; 240VAC/50HZ

Representative image only.

Cole-Parmer Polystat Programmable Polycarbonate Open-Top Bath, 14L; 240VAC/50HZ

Cole-Parmer Polystat | Item: 2087394

Transparent polycarbonate tank let you keep an eye on your samples

$5,369.03CAD / Each

$5,369.03CAD / Each
Product Description

Includes

Reservoir cover, nylon hose barbed adapters for 3/8”, ¼”, and 3/16”, and 6-ft (1.8-M) power cord with plug.

Key Features

  • Elevated tank bottom provides secure hand holds when lifting or relocating bath
  • Control panel swivels 180°, allowing viewing from almost any angle
  • Controller bridge removes easily for tank cleaning
  • Bath lid reduces evaporation and improves temperature stability
  • Complies with DIN 12876-1 Class I safety requirements for use with nonflammable liquids
  • Feature a maximum reservoir capacity of 14 L│Operates on 120 V
  • 2 year warranty parts & labor

More About this Item

These heated circulating baths with programmable temperature controller can handle temperatures up to 85°C, and feature a transparent polycarbonate reservoir to clearly monitor your samples. The controller offers a 4 1/4” touch-screen display with on-screen icons and plain text prompts, allowing you to create and edit time and temperature programs quickly and easily. It can store 10 programs of up to 100 steps each. A variable-speed pressure/suction pump with open- and close-loop external circulation capability, keeps the bath liquid at a uniform temperature.
The chemical-resistant top plate remains cool to the touch when operating at high temperatures, dampens operational sound, and is easily cleaned. User safety is enhanced by redundant over temperature protection, low-liquid level float switch, and settable high and low temperature limits.
The controller supports 11 languages (English, French, German, Spanish, Chinese, Portuguese, Russian, Hindi, Arabic, Italian, and Korean) while bidirectional RS-232, addressable RS-485, and Ethernet communications facilitate remote control and data logging. USB ports enable you to log data directly to a flash drive or computer.

2 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeOpen-top
  • Reservoir Capacity (L)14
  • Max Temperature (° C)85
  • Min Temperature (° C)Ambient 10
  • Temperature Stability (° C)±0.005°C
  • Pump TypePressure/suction
  • Max Flow Rate (L/min)16.7
  • Max Pump Pressure (PSI)3.6
  • Max Pump Pressure (mbar)250
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)8 1/4
  • Length (in)20 7/8
  • Depth (in)16 1/4
  • Width (cm)20.8
  • Length (cm)53.2
  • Depth (cm)41.3
  • Working Area Width (in)6 1/8
  • Working Area Length (in)12 3/8
  • Working Area Depth (in)8
  • Heater Wattage (watts)2200
  • Suction Pump12.2 L/min
  • Drain ValveNo
  • InterfaceEthernet, TS-232, adddressable RS-485, USB
  • Display Type4.3" SmartTouch™ touch-screen
  • Wetted MaterialsPolycarbonate
  • Power (VAC)240
  • Power (Hz)50
  • DescriptionProgrammable Polycarbonate Open-Top Bath, 14L; 240VAC/50HZ
  • Warranty2 Years Part and Labor
Reviews
Q&A