Cole-Parmer Polystat Air-Cooled Portable Industrial Chiller; 5 to 35°C, 34 L/min; 240 VAC, 50 Hz

Representative image only.

Cole-Parmer Polystat Air-Cooled Portable Industrial Chiller; 5 to 35°C, 34 L/min; 240 VAC, 50 Hz

Cole-Parmer | Item: 2087294

Chill lasers, electron microscopes and other instruments demanding fluid cooling

$20,214.91CAD / Each

$20,214.91CAD / Each
Product Description

Includes

Removable power cord with plug.

Key Features

  • High capacity in a robust-yet-compact design
  • Chilling-specific, intelligent controller provides fault condition warnings
  • Easy to use and maintain
  • Features a turbine pump and operates on 240 VAC, 50 Hz
  • 2 year warranty parts & labor

More About this Item

Choose a sleek portable chiller engineered to accommodate laboratory and industrial process fluid cooling applications. Quickly access the reservoir, filters and all internal components. Temperature is displayed in conjunction with pressure or flow rate on easily visible LED; adjustable alarms enhance user monitoring. Ozone-friendly and air-cooled.

2 Year WarrantyConformite Europeenne
Specifications
  • Reservoir Capacity (L)13.25
  • Max Temperature (° C)35
  • Min Temperature (° C)5
  • Temperature Stability (° C)±0.5
  • Cooling Capacity At 10° C (watts)3715
  • Cooling Capacity At 20° C (watts)4371
  • Pump TypeTurbine
  • RefrigerantR-134a
  • Max Flow Rate (L/min)34
  • Max Pump Pressure (PSI)83
  • High-Temperature CutoffYes
  • Width (in)19
  • Height (in)26
  • Depth (in)30 1/2
  • Width (cm)48
  • Height (cm)66
  • Depth (cm)78
  • Compressor Horse Power (hp)1.5
  • Port Connections1/2" NPT(F)
  • Display TypeLED
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)25.6
  • DescriptionAir-Cooled Portable Industrial Chiller; 5 to 35°C, 34 L/min; 240 VAC, 50Hz
  • Warranty2 Years Part and Labor
Reviews
Q&A