Cole-Parmer Pipette Tip, 2000 to 10000 µL, Gilson, Rainin, CAPP, Nichiriyo and Accumax Compatible, Bulk; 100/BG

Representative image only.

Cole-Parmer Pipette Tip, 2000 to 10000 µL, Gilson, Rainin, CAPP, Nichiriyo and Accumax Compatible, Bulk; 100/BG

Cole-Parmer | Item: 2450303

Tips free of human touch is purity at its best

$109.91CAD / Pkg of 100

$109.91CAD / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Pipette Tip, 2000 to 10000 µL, Gilson, Rainin, CAPP, Nichiriyo and Accumax Compatible, Bulk; 100/BG
Cole-Parmer Pipette Tip, 2000 to 10000 µL, Gilson, Rainin, CAPP, Nichiriyo and Accumax Compatible, Bulk; 100/BG
2450303

$109.91CAD / Pkg of 100
+ + +
Cole-Parmer Fixed-Volume Pipettor, 1000 µL
2450116

$142.92CAD / Each
+
Cole-Parmer Bottletop Dispenser; 0.5 to 5 mL
2520804

$701.33CAD / Each
+
Cole-Parmer Omega Zen® Pipette Controller, Blue
2530096

$629.87CAD / Each
=
Total Price 2582.25 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Tips also leach-free, ensuring maximum recovery of sample yield
  • Volume measurements, along the tube are marked in increments for easy identification
  • Produced from Swiss-made Diamond Finish Mold
  • Made of FDA approved special medical grade virgin polypropylene plastic with high transparency
  • Unique label coding in packaging for easy identification
  • For use withGilson, Rainin, CAPP and Nichiriyo and Accumax Volume: 2,000 to 10,000 µL

More About this Item

Not your everyday graduated pipette tips. It starts with a touch-free manufacturing facility and stringent quality control process to make these clear, plastic tips certified free of any affecting biological elements, such as human DNA, DNase and RNase and Endotoxin, or Pyrogen and PCR inhibitors. They also are noncytotoxic.

It’s about their innovative design, too. The profile and dimensions of the tips are engineered to accurately measure and transfer a volume of liquid from one container to another, as well as adapt to a wide-range of pipettes.

It ends with preserving their purity in the following packaging options, which are free of lubricants and heavy metals.

Bulk Pack: Packed in a polyethylene bag that is sealed to perfection

Bio DNase-FreeNonpyrogenicRNase-Free
Specifications
  • SterileNo
  • Max Volume (µL)10000
  • Min Volume (µL)2000
  • Tip StyleStandard, 8.35 cm L
  • Body MaterialPolypropylene (PP)
  • Filter TypeNone
  • Package OfBulk Pack, 100/BG
  • Compatible withGilson, Rainin, CAPP, Nichiriyo and Accumax
  • DescriptionPipette Tip, 2000 to 10000 µL, Gilson, Rainin, CAPP, Nichiriyo and Accumax Compatible, Bulk; 100/BG
Reviews
Q&A