Cole-Parmer Pill Box, White, Large, 3" x 2" x 1.25"; 72/PK

Representative image only.

Cole-Parmer Pill Box, White, Large, 3" x 2" x 1.25"; 72/PK

Cole-Parmer | Item: 2440683

Versatile storage boxes

$279.58CAD / Pkg of 72

$279.58CAD / Pkg of 72
Product Description

Key Features

  • Constructed of white recyclable cardboard
  • Sliding box design

More About this Item

The sliding box design makes these boxes ideal for storing samples, specimens, slides, cassettes, seeds, and more. The white interior and exterior surfaces can be marked or labeled.

Specifications
  • ColorWhite
  • MaterialCardboard
  • Overall Length (in)3
  • Overall Length (cm)7.6
  • Overall Width (in)1 1/4
  • Overall Width (cm)3.175
  • Overall Height (in)2
  • Overall Height (cm)5.1
  • DescriptionPill Box, White, Large, 3" x 2" x 1.25"; 72/pk
Reviews
Q&A