Cole-Parmer Pharma Lab Sampling Scoops, 316L Stainless Steel, 1700 mL (57.48 oz)

Representative image only.

Cole-Parmer Pharma Lab Sampling Scoops, 316L Stainless Steel, 1700 mL (57.48 oz)

Cole-Parmer | Item: 0720518

Polished smooth to ensure materials cannot hide in crevices

$356.93CAD / Each

$356.93CAD / Each
Product Description

Includes

Supplier Certificate of Conformity is included with product shipment.

Key Features

  • Heavy gauge 316L stainless steel offers excellent corrosion resistance and strength
  • Ideal for all types of work from the laboratory to production
  • BSE/TSE free, GMP compliant, and autoclavable
  • 1,700 mL capacity
  • 1 year warranty

More About this Item

High-quality, 316L stainless steel lab scoops provide corrosion resistance, particularly against chlorides and other industrial solvents and feature a hygienic design ideal for the pharmaceutical and food industries. All welds are ground and polished to a high-quality mirror finish better than 0.5 microns Ra to ensure they are free of crevices where powders and granules can get stuck. This provides excellent protection from cross-contamination. The corners on these lab scoops are radiused making them easy to clean. These sampling scoops are also BSE/TSE free, GMP compliant, and autoclavable.


When used in place of disposable scoops, these reusable lab scoops help reduce waste in the laboratory, as well as save you money and reordering time. Indicated capacities are approximate and are not intended for measuring specific volumes.

1 Year Warranty
Specifications
  • Capacity (oz)57.48
  • Capacity (mL)1700
  • Overall Length (in)14
  • Overall Length (cm)35.5
  • Handle Length (cm)12.5
  • Handle Length (InchShort)4 15/16
  • Diameter (in)5 5/16
  • Diameter (cm)13.5
  • MaterialStainless Steel
  • SterileNo
  • DescriptionPharma Lab Sampling Scoops, 316L Stainless Steel, 1700 mL (57.48 oz)
  • Warranty1 year
Reviews
Q&A