Cole-Parmer Peroxide-Cured Silicone 3-Stop Pump Tubing, 1.14 mm, Red/Red; 12/Pk

Representative image only.

Cole-Parmer Peroxide-Cured Silicone 3-Stop Pump Tubing, 1.14 mm, Red/Red; 12/Pk

Cole-Parmer | Item: 5013795

Inhibits microbiological growth—excellent for pharmaceutical and biological research applications

$108.00CAD / Pkg of 12

$108.00CAD / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Peroxide-Cured Silicone 3-Stop Pump Tubing, 1.14 mm, Red/Red; 12/Pk
Cole-Parmer Peroxide-Cured Silicone 3-Stop Pump Tubing, 1.14 mm, Red/Red; 12/Pk
5013795

$108.00CAD / Pkg of 12
+ + + =
Total Price 891.18 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stops ensure a perfect fit every time
  • Color-coded stops for easy identification
  • Exhibits good heat, cold, chemical, and abrasion resistance
  • USP Class VI, REACH, and RoHS compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1.14 mm tubing ID
  • Red/Red stops
  • 67 mm between gap
  • 400 mm long
  • 12/Pk

More About this Item

The high-performance, peroxide-cured silicone tubing features a smooth bore to inhibit microbial growth and effortless fluid transfer. Enhanced mechanical strength and high elasticity make the tubing ideal for use in peristaltic pumps. Tubing also exhibits a wide operating temperature range, excellent chemical resistance, and kink resistance, making it great for various applications. Translucent tubing offers easy visual confirmation of fluid flow. Silicone tubing has a wide operating temperature range from -50 to 230°C (-58 to 446°F).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPeroxide-Cured Silicone
  • Tubing ID (mm)1.14
  • Regulatory ApprovalsRoHS;USP
  • Tubes Per Pack12
  • Color Coded StopsRed/Red
  • Length (mm)400
  • Durometer60 Shore A
  • DescriptionPeroxide-Cured Silicone 3-Stop Pump Tubing, 1.14 mm ID, 67 mm Gaps, Red/Red; 12/Pk
Reviews
Q&A