Cole-Parmer Panel-Mount Flowmeter without Valve, 316 SS, 3/8"NPT(F), Air 10 scfm/Water 8 L/min

Representative image only.

Cole-Parmer Panel-Mount Flowmeter without Valve, 316 SS, 3/8"NPT(F), Air 10 scfm/Water 8 L/min

Cole-Parmer | Item: 4852466

Designed with unique rotatable scales for direct reading of air and water measurements

$907.61CAD / Each

$907.61CAD / Each
Product Description

Key Features

  • Graduations reflect both metric and English scales: L/min and scfm (air) and L/min and GPM (water)
  • 316 SS fittings and float offer excellent chemical resistance
  • Panel mount for easy incorporation into an existing system
  • Compact, durable construction
  • ±5% of full-scale accuracy
  • Withstands temperatures up to 121°C (250°F)
  • Maximum flow rate of 280 L/min (10 scfm) for air and 8 L/min (2 GPM) for water
  • 1 year warranty

More About this Item

Install these panel-mount flowmeters vertically inline to easily measure the flow rate of your system. Use the flowmeters with both air and water; rotatable flow tube features direct reading graduations in L/min and scfm for air measurements and L/min and GPM for water measurements. Polycarbonate tube shield, heavy-walled borosilicate glass flow tube, 316 SS fittings, and 316 SS float offer durability for long service life.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Accuracy±5% of full scale
  • Width (InchShort)2
  • Height (InchShort)10 3/8
  • Max Pressure (psig)150
  • Max Air Flow Rate-L/min (LmPerin)280
  • Max Water Flow Rate-L/min (LmPerin)8
  • Max Flow Rate (GPM)2
  • Max Flow Rate (SCFM)10
  • Material Flow TubeBorosilicate glass
  • Material Fitting316 SS
  • Material O-RingFKM
  • Material Float316 SS
  • Material HousingPolycarbonate
  • ValveNo
  • Wetted MaterialsGlass and 316 SS
  • Max Operating Temperature (° F)250
  • Max Operating Temperature (° C)121
  • Process Connection (NPT(F))3/8
  • Media TypeWater;Air
  • DescriptionVariable-Area Panel-Mount Flowmeter without Valve, 316 SS, 3/8" NPT(F), 10 scfm (Air)/8 L/min (Water)
  • Warranty1 year
Reviews
Q&A