Cole-Parmer OVG-400-200 Gravity Convection Drying Oven, 200 L; 220 VAC

Representative image only.

Cole-Parmer OVG-400-200 Gravity Convection Drying Oven, 200 L; 220 VAC

Cole-Parmer | Item: 5241108

Low energy consumption provides operating cost savings

$3,226.72CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,226.72CAD / Each

Buy It Together

Current Item

Cole-Parmer OVG-400-200 Gravity Convection Drying Oven, 200 L; 220 VAC
Cole-Parmer OVG-400-200 Gravity Convection Drying Oven, 200 L; 220 VAC
5241108

$3,226.72CAD / Each
+
Cole-Parmer UC 200 Ultrasonic Cleaner with Digital Timer and Heat, 20 Liter, 120 VAC
0889572

$1,196.40CAD / Each
$1,731.23CAD / Each
+ + + + + + + + =
Total Price 10853.22 ADD 10 ITEMS TO CART
Product Description

Includes

Two stainless steel shelves, 4 shelve brackets, 2 cores of fuse, and power cord.

Two shelves and power cord.

Key Features

  • Stainless steel inner chamber resist corrosion
  • Rounded inner chamber corners offer easy cleaning
  • Able to heat samples up to 392°F (200°C)
  • 3 year warranty

More About this Item

Gravity convection ovens feature a PID controller which provides you accurate and reliable temperature control up to 392°F (200°C). Natural convection heating allows sample temperature to be uniform; suitable for sterilization, powder drying, and high-temperature storage. The ovens require minimal heating time, reaching 212°F (100°C) in 15 to 30 minutes. Easy-to-view LCD reads time, current temperature, set temperature, running status, and fan status.

Silicone rubber gasket offers a tight seal, ensuring you good heat retention and low energy consumption. The gasket comes with a long service life and can be easily replaced when needed. Additional oven features include auto-start after power loss/return, temperature deviation alarm, overtemperature set point alarm, and overcurrent protection.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)7
  • Capacity (Liters)200
  • Min Temperature (° F)Amb+18℉
  • Max Temperature (° F)392
  • Min Temperature (° C)Amb+10℃
  • Max Temperature (° C)200
  • Temperature Uniformity±4% at 100°C
  • Temperature Control Accuracy±0.5°C
  • Resolution0.1°C
  • Chamber Width (in)22 2/5
  • Chamber Height (in)25
  • Chamber Depth (in)22
  • Chamber Width (cm)57
  • Chamber Height (cm)64
  • Chamber Depth (cm)56
  • Exterior Width (in)28
  • Exterior Height (in)37 1/5
  • Exterior Depth (in)30 45/64
  • Exterior Width (cm)71
  • Exterior Height (cm)94.5
  • Exterior Depth (cm)78
  • Rise Time15 to 30 min to 100°C
  • Number of Shelves2
  • Number of Shelf Positions13
  • Control TypePID temperature controller
  • DisplayLCD
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (watts)2200
  • ConstructionCorrosion-resistant mirror stainless steel interior and powder-coated steel plate exterior
  • TimerYes
  • Timer Range0 to 99 hrs, 59 min
  • DescriptionGravity Convection Drying Oven, 200 L; 220 VAC
  • Warranty3 Years
Reviews
Q&A