Cole-Parmer Organizing Shelf; 48" L x 5" W x 8" H; 1/Pk

Representative image only.

Cole-Parmer Organizing Shelf; 48" L x 5" W x 8" H; 1/Pk

Cole-Parmer | Item: 6352743

Provides a safe working area that prevents spills and accidents

$317.52CAD / Each

$317.52CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Safely store harmful chemicals and bottles in your work area. Manufactured of durable PVC, these shelves are ideal for use with fume hoods and help keep air flowing freely. Items are raised 8" from the tabletop surface to allow harmful chemicals to stay off the tabletop surface and provide more working space. Available in three different sizes to meet your specific shelving requirements.

1 Year Warranty
Specifications
  • ColorWhite
  • Exterior Width (in)5
  • Exterior Height (in)8
  • Exterior Depth (in)48
  • Exterior Width (cm)12.7
  • Exterior Height (cm)20.32
  • Exterior Depth (cm)121.92
  • DescriptionOrganizing Shelf; 48" L x 5" W x 8" H; 1/Pk
  • Warranty1 year
Reviews
Q&A