Cole-Parmer Open Ring, Uncoated Aluminum, 3" Dia Ring with 2.28" Arm Length

Representative image only.

Cole-Parmer Open Ring, Uncoated Aluminum, 3" Dia Ring with 2.28" Arm Length

Cole-Parmer | Item: 0802720

Provide support for your specific laboratory equipment

$67.63CAD / Each

$67.63CAD / Each

Buy It Together

Current Item

Cole-Parmer Open Ring, Uncoated Aluminum, 3" Dia Ring with 2.28" Arm Length
Cole-Parmer Open Ring, Uncoated Aluminum, 3" Dia Ring with 2.28" Arm Length
0802720

$67.63CAD / Each
+ =
Total Price 176.22 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Ideal for supporting leveling bulbs and funnels safely, the open end design allows easy placement and removal. Choose from uncoated or PVC coated rings for added glassware protection.

NOTE: An additional connector must be purchased in order to attach clamps to frames or other apparatus.

1 Year Warranty
Specifications
  • Clamp MaterialAluminum
  • Length (in)5.2
  • Diameter (in)3
  • DescriptionOpen Ring, Uncoated Aluminum, 3" Dia Ring with 2.28" Arm Length
  • Warranty1 year
Reviews
Q&A