Cole-Parmer Open Ring, Pvc-Coated Aluminum, 5" Dia Ring with 12" Arm Length

Representative image only.

Cole-Parmer Open Ring, Pvc-Coated Aluminum, 5" Dia Ring with 12" Arm Length

Cole-Parmer | Item: 0802745

Provide support for your specific laboratory equipment

$203.33CAD / Each

$203.33CAD / Each

Buy It Together

Current Item

Cole-Parmer Open Ring, Pvc-Coated Aluminum, 5" Dia Ring with 12" Arm Length
Cole-Parmer Open Ring, Pvc-Coated Aluminum, 5" Dia Ring with 12" Arm Length
0802745

$203.33CAD / Each
+ =
Total Price 311.92 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

Ideal for supporting leveling bulbs and funnels safely, the open end design allows easy placement and removal. Choose from uncoated or PVC coated rings for added glassware protection.

NOTE: An additional connector must be purchased in order to attach clamps to frames or other apparatus.

Two year warranty
Specifications
  • Clamp MaterialPVC-coated Aluminum
  • Length (in)16.81
  • Diameter (in)5
  • DescriptionOpen Ring, Pvc-Coated Aluminum, 5" Dia Ring with 12" Arm Length
  • Warranty2 year
Reviews
Q&A