Cole-Parmer Open Frame Base Stand for 69" FHD-400 Ductless Fume Hood, Metal

Representative image only.

Cole-Parmer Open Frame Base Stand for 69" FHD-400 Ductless Fume Hood, Metal

Cole-Parmer | Item: 7890230

Accessories for your Cole-Parmer ductless fume hood

$1,841.74CAD / Each

$1,841.74CAD / Each

Buy It Together

Current Item

Cole-Parmer Open Frame Base Stand for 69" FHD-400 Ductless Fume Hood, Metal
Cole-Parmer Open Frame Base Stand for 69" FHD-400 Ductless Fume Hood, Metal
7890230

$1,841.74CAD / Each
+ + + +
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

$80.89CAD / Each
+ + =
Total Price 25199.61 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Metal construction is corrosion resistant
  • Provides a stable platform, fixed height, and lower storage space
  • Mobile with locking casters
  • 1 year warranty

More About this Item

Choose from a wide range of accessories for enhanced performance

1 Year Warranty
Specifications
  • MaterialMetal
  • Compatible With69" FHD-400 Ductless fume hood
  • Width (InchShort)69
  • Depth (InchShort)28
  • Width (cm)175.3
  • Depth (cm)71.1
  • DescriptionBase Stand for 69" Ductless Fume Hood, Metal
  • Warranty1 Year
Reviews
Q&A