Cole-Parmer Olsen-Hegar Needle Holder, Standard Grade, 7"

Representative image only.

Cole-Parmer Olsen-Hegar Needle Holder, Standard Grade, 7"

Cole-Parmer | Item: 1081820

$42.73CAD / Each

$42.73CAD / Each
Product Description

More About this Item

Standard-grade instruments are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. These instruments are well-suited for less critical applications.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradeStandard
  • Length (in)7
  • Length (cm)17.78
  • End TypeCombines suture scissors
  • MaterialStainless Steel
  • DescriptionOlsen-Hegar Needle Holder, Standard Grade, 7".
Reviews
Q&A