Cole-Parmer Olsen-Hegar Needle Holder, Premium Grade, 7"

Representative image only.

Cole-Parmer Olsen-Hegar Needle Holder, Premium Grade, 7"

Cole-Parmer | Item: 1082124

$88.85CAD / Each

$88.85CAD / Each
Product Description

More About this Item

Premium-grade instruments feature the highest quality stainless steel; crafted to the most exacting standards, to meet the most demanding needs. Precision cutting and holding surfaces, ratcheting lock mechanisms, and non-glare finish are ideal for critical procedures.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradePremium
  • Length (in)7
  • Length (cm)17.78
  • End TypeCombines suture scissors
  • MaterialStainless Steel
  • DescriptionOlsen-Hegar Needle Holder, Premium Grade, 7"
Reviews
Q&A