Cole-Parmer Nylon Chromatography Syringe Filter, 0.45um Pore, 25mm Dia, 100/Pk

Representative image only.

Cole-Parmer Nylon Chromatography Syringe Filter, 0.45um Pore, 25mm Dia, 100/Pk

Cole-Parmer | Item: 1594513

Nylon66, is strong and heat resistant - ideal for HPLC and Chromatography solvents

$177.91CAD / Each

$177.91CAD / Each
Product Description

Key Features

  • Bidirectional flow with female luer lock on one side and a male luer slip on the other
  • Withstand pressure up to 100 psi (7 bar)
  • Batch test certificate included with each pack

More About this Item

Nylon Syringe Filters are most often used in HPLC and other analytical applications for either aqueous or organic mobile phase separation. Filters do not contain any adhesive, detergent, or surfactants so they have low extractables—great for research applications. Maximum use temperature is 50°C (122°F).

ISO9001 Certified Supplier
Specifications
  • Membrane MaterialNylon
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)25
  • Housing MaterialPolypropylene (PP)
  • Sample Volume (mL)10 to 100 mL
  • ConnectionsMale Slip Tip Luer/Female Luer Lock
  • Retention Volume (µL)<50
  • Effective Filtration Area (cm²)3.9
  • Max Pressure (PSI)100
  • Max Pressure (bar)7
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • DescriptionNylon Chromatography Syringe Filter, 0.45um Pore, 25mm Dia, 100/Pk
Reviews
Q&A