Cole-Parmer MSU-200 Compound Binocular Microscope, 4/10/40/100x, Brightfield Semi-Plan; 100-240 VAC

Representative image only.

Cole-Parmer MSU-200 Compound Binocular Microscope, 4/10/40/100x, Brightfield Semi-Plan; 100-240 VAC

Cole-Parmer | Item: 7890400

Robust and sturdy microscope that provides crisp, high-resolution images

$1,267.12CAD / Each

$1,267.12CAD / Each
Product Description

Includes

Microscope, dust cover, spare fuse, 5 mL immersion oil, and power cord.

Key Features

  • Binocular 30° inclined tubes with 360° rotatable head
  • NeoLED illumination system increases light output
  • Coarse adjustment with friction control
  • Internal rechargeable batteries with an external battery charger and mains adapter for added convenience
  • 5 year warranty

More About this Item

The Cole-Parmer binocular microscope feature wide field eyepieces WF10x/18 mm with eyecups. The head features an adjustable interpupillary distance between 48 and 75 mm and a ±5 diopter adjustment on left tube. Featuring a 130 x 130mm mechanical stage with 70 x 28mm X-Y translation. Supplied with an external 100-240 V mains adapter/charger and rechargeable batteries for corded or cordless use.

5 Year WarrantyConformite Europeenne
Specifications
  • Magnification40x, 100x, 400x and 1000x
  • Head ConfigurationBinocular
  • ObjectivesSemi-plan achromatic objectives 4x, 10x, S40x and S100x
  • Eyepiece Diameter (mm)18
  • Eyepiece Magnification10x
  • Interpupillary DistanceAdjustable between 48 and 75 mm
  • Stage Dimensions130 x 130 mm
  • Illuminator(s)1W NeoLED dimmable illumination
  • Stand TypeMechanical stage with X-Y adjustment
  • Height (InchShort)14.17
  • Depth (in)9.06
  • Width (InchShort)6.1
  • Height (cm)36
  • Depth (cm)23
  • Width (cm)15.5
  • PowerBattery and VAC powered
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionMSU-200 Binocular Compound Microscope, 4/10/40/100x, Brightfield Semi-Plan, 100-240 VAC
  • Warranty5 Years
Reviews
Q&A