Cole-Parmer MP-400D High-Temperature, High-Resolution Digital Melting Point Apparatus with IQ/OQ Documentation; 115/220 VAC

Representative image only.

Cole-Parmer MP-400D High-Temperature, High-Resolution Digital Melting Point Apparatus with IQ/OQ Documentation; 115/220 VAC

Cole-Parmer | Item: 0301148

Digitally measure three melting points at once

$4,420.17CAD / Each

for an additional
$761.74CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,420.17CAD / Each

Buy It Together

Current Item

Cole-Parmer MP-400D High-Temperature, High-Resolution Digital Melting Point Apparatus with IQ/OQ Documentation; 115/220 VAC
Cole-Parmer MP-400D High-Temperature, High-Resolution Digital Melting Point Apparatus with IQ/OQ Documentation; 115/220 VAC
0301148

$4,420.17CAD / Each
+ + +
Cole-Parmer Glass Capillary Tubes, Open One End; 100/PK
0301364

$44.79CAD / Pkg of 100
+ =
Total Price 7261.31 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Be more productive—test three samples simultaneously
  • Maximum temperature of 400°C with 0.1° resolution
  • Variable ramp rate between 0.5 and 10°C in 0.1°C increments after initial warm-up
  • Easily view the melt via magnifying lens with built-in illumination
  • Save up to seven temperature readings per capillary
  • Two-stage head adjustment offers user comfort
  • 3 year warranty

More About this Item

Select, measure, and display the temperature digitally, ensuring accuracy and avoiding the need for a glass thermometer. Test three samples simultaneously, viewing the melt via a magnifying lens with built-in illumination. Set a plateau temperature for initial warm-up—unattended warm-up time frees up the user until the plateau temperature is reached. Heating rate continues slowly between 0.5 and 10°C after the warm-up, slowly reaching the melt temperature for greater accuracy.

Save and recall up to seven temperatures per capillary. Three methods can be stored and repeated. Use the 5-pin mini DIN socket to connect to a printer (order separately). Adjust the viewing head two ways for better viewing and user comfort. The head can be moved forwards/backwards as well as tilted up to 126°. A convenient capillary storage compartment comes with a glass capillary cutter. Full access to the block allows for easy cleaning.

3 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° F)752
  • Min TemperatureAmbient
  • Max Temperature (° C)400
  • Temperature Accuracy ±0.5⁰C @ 60⁰C; ±0.5⁰C @ 100⁰C; ±1.0˚C @ 200˚C
  • Temperature Resolution0.1°C
  • Heat-Up Time50 to 350⁰C in 6 minutes
  • Temperature Sensor1000Ω Pt RTD
  • DisplayMultiline alphanumeric LCD, backlit, date/time
  • Height (in)6 11/16
  • Depth (in)7 7/8
  • Width (in)12 13/16
  • Height (cm)17
  • Depth (cm)20
  • Width (cm)32.5
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Power (watts)81
  • DescriptionHigh-Temperature, High-Resolution Digital Melting Point Apparatus with IQ/OQ Documentation; 115/220 VAC
  • Warranty3 Years
Reviews
Q&A