Cole-Parmer Mounting Rod with Coupler, Nickel-Plated Zinc, 6"

Representative image only.

Cole-Parmer Mounting Rod with Coupler, Nickel-Plated Zinc, 6"

Cole-Parmer | Item: 0804106

Connect rods and / or clamps to your frame or build a custom lab frame

$105.20CAD / Each

$105.20CAD / Each
Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • Threaded end for direct installation into channels. Comes with spring couple for use in steel 41mm (1.61") channels. Locking nut included. Use with steel channel frames.
  • 1 year warranty

More About this Item

This special connector fastens lab-frame rod to steel channels, by using a threaded end for direct installation into channel. Includes spring coupler and locking nut. (For use with steel channel 1 1/2" (41mm) in thickness)

1 Year Warranty
Specifications
  • Connector MaterialNickel-plated Zinc
  • Accepts Rod Diameter (in)0.5
  • Length (in)6
  • DescriptionMounting Rod with Coupler, Nickel-Plated Zinc, 6"
  • Warranty1 year
Reviews
Q&A