Cole-Parmer Modular Stirrer Control Unit, Controls Up To 10 Modular Units; 100-240V

Representative image only.

Cole-Parmer Modular Stirrer Control Unit, Controls Up To 10 Modular Units; 100-240V

Cole-Parmer | Item: 8400381

Optimize your stirring needs and workspace with this completely customizable stirrer.

$307.57CAD / Each

$307.57CAD / Each

Buy It Together

Current Item

Cole-Parmer Modular Stirrer Control Unit, Controls Up To 10 Modular Units; 100-240V
Cole-Parmer Modular Stirrer Control Unit, Controls Up To 10 Modular Units; 100-240V
8400381

$307.57CAD / Each
+ + =
Total Price 1411.88 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Control module, power cord and AC adapter.

Key Features

  • Attach up to 10 stir plates based on need
  • Simple touch and slide operation
  • LCD display with real time parameters
  • Corrosion-resistant glass stir top
  • Waterproof USB attachments
  • 3 year warranty

More About this Item

This unique multiposition stirrer allows you to decide how many stir plates to attach (up to 10) based on your mixing needs. Through direct USB connection or with the included cables it is simple to attach or remove a stir plate and configure to suit your work area. Each stir plate edge lights up to allow for accurate positioning of the vessel. Multiple stirring options allow a choice between one direction or reversing every 45 seconds for thorough mixing. Built in timer can be set for up to 9 hours or continuous operation.

3 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • Length (in)4 19/64
  • Width (in)4 19/64
  • Height (in)1 2/5
  • Length (cm)10.9
  • Width (cm)10.9
  • Height (cm)3.6
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (DegreeF)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (DegreeC)40
  • Timer range0 - 9 Hours
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionModular Stirrer Control Unit, Controls Up To 10 Modular Units; 100-240V
  • Warranty3 Years
Reviews
Q&A