Cole-Parmer Miniature Check Valve, Nylon Housing, Silicone Diaphragm, 1/4" ID

Representative image only.

Cole-Parmer Miniature Check Valve, Nylon Housing, Silicone Diaphragm, 1/4" ID

Cole-Parmer | Item: 5011519

Versatile check valves can be installed in any position

$9.28CAD / Each

$9.28CAD / Each

Buy It Together

Current Item

Cole-Parmer Miniature Check Valve, Nylon Housing, Silicone Diaphragm, 1/4" ID
Cole-Parmer Miniature Check Valve, Nylon Housing, Silicone Diaphragm, 1/4" ID
5011519

$9.28CAD / Each
+ +
Viton FDA Tubing, Black, 60A, 3/16" ID x 1/4" OD; 50 Ft
5013193

$295.78CAD / Pkg of 1
=
Total Price 563.64 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Prevent backflow to protect your equipment
  • Work with both liquids and gases
  • Use for pressure or vacuum applications
  • 0.18 psi breaking pressure
  • Nylon housing with silicone diaphragm
  • 1/4" hose barb
  • 1 year warranty

More About this Item

Install these miniature check valves with hose barbs in any position to prevent backflow. They are compatible with both liquids and gases for pressure or vacuum applications. They require 0.18 psi breaking pressure; closing pressure is 0.014 psi.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Outlet Port1/4" hose barb
  • Connection TypeBarbed
  • Inlet Port1/4" hose barb
  • Breaking Pressure (PSI)0.18
  • Flow Coefficient (Cv)0.13
  • Seal MaterialSilicone
  • Housing MaterialNylon
  • Max Temperature (° F)250
  • Max Temperature (° C)121
  • Working Pressure (PSI)3 to 5
  • Tubing ID (in)0.25
  • DescriptionNylon Housing, Silicone Diaphragm, 1/4" Hose Barb
  • Warranty1 Year
Reviews
Q&A