Cole-Parmer Mini power supply; 115V

Representative image only.

Cole-Parmer Mini power supply; 115V

Cole-Parmer | Item: 2840751

Electrophoresis runs have never been easier

$421.02CAD / Each

$421.02CAD / Each
Product Description

Key Features

  • Compact power supplies fit anywhere in a lab
  • Simply use for quick and easy electrophoresis runs
  • Ideal for protein or nucleic acid separations
  • Power requirement: 115 VAC
  • 3 year warranty

More About this Item

The Cole-Parmer® electrophoresis power supply is a compact electrophoresis power supply ideal for basic, constant voltage applications.

The mini-power supply (28407-51 and -52) is are ideal for basic constant voltage applications. There are two sets of jack outputs to connect to two electrophoresis gels. Users can select either 100 V or 200 V power output for different applications. The maximum current that can be reached is 200 mA. The power selector switch on the front of the unit is used to select the appropriate power output and the LED light on the front of the unit indicates when power is flowing.

3 Year WarrantyConformite Europeenne
Specifications
  • Output Voltage100V or 200V
  • Output Current200 mA
  • DisplayNone
  • ControlsSelector Switch
  • Width (in)6.25
  • Depth (in)4.5
  • Height (in)2.25
  • Power (watts)40
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionMini-Electrophoresis Power Supply; 115V
  • Warranty3 Years
Reviews
Q&A