Cole-Parmer Microscopy Fiber Optic Illuminator w/Dual Gooseneck; 115 VAC

Representative image only.

Cole-Parmer Microscopy Fiber Optic Illuminator w/Dual Gooseneck; 115 VAC

Cole-Parmer | Item: 4172330

Designed specifically for your microscope needs

$2,095.16CAD / Each

$2,095.16CAD / Each
Product Description

Key Features

  • Low profile design fits into tight spaces
  • Complete 0 to 100% light intensity control
  • 3 year warranty

More About this Item

These high-performance illuminators deliver 400,000 footcandles of high-intensity cold light. Minimal light leakage makes these illuminators ideal for your photosensitive applications.
Audible noise and vibration is minimal, convenient side door makes changing lamps fast and easy, light pipes fit securely without need for adapters. Built-in handle stays out of the way.

What's included: 150-watt bulb, dual gooseneck light pipe, two focusing lenses, and 6-ft power cord with US standard plug.

3 Year WarrantyUL Listed to Canadian safety standards.Canadian Standards AssociationUL Listed.
Specifications
  • Light intensity400,000 footcandles at 3"
  • Brightness (watts)150
  • Lamp Color Temperature3250 K
  • Bulb Life200 hours at high setting
  • Bulb TypeHalogen
  • Illuminator Height (in)5.375
  • Illuminator Width (in)6
  • Illuminator Depth (in)8.5
  • Illuminator Height (cm)13.6525
  • Illuminator Width (cm)15.24
  • Illuminator Depth (cm)21.59
  • Light Pipe Length (in)23
  • Power (VAC)115
  • DescriptionMicroscopy Fiber Optic Illuminator w/Dual Gooseneck; 115 VAC
  • Warranty3 Years
Reviews
Q&A