Cole-Parmer Microscope Slides, Plain; 1440/CS

Representative image only.

Cole-Parmer Microscope Slides, Plain; 1440/CS

Cole-Parmer | Item: 4850020

Won’t stick or scratch

$474.43CAD / Case of 1440

$474.43CAD / Case of 1440

Buy It Together

Current Item

Cole-Parmer Microscope Slides, Plain; 1440/CS
Cole-Parmer Microscope Slides, Plain; 1440/CS
4850020

$474.43CAD / Case of 1440
+ =
Total Price 523.05 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy to write on
  • Manufactured in accordance with ISO 8037/1
  • Measure 26 x 76 mm and 1 mm thick
  • Tolerance for thickness: ±0.05 mm
  • Planarity under 30 µm measured over 60 mm length
  • Choose from plain, frosted, or pink color frost options

More About this Item

Our slides feature precision ground edges on all four sides. Use plain microscope slides in general purpose applications. The raised coating on the Colorfrost slides keeps them separated to prevent sticking and scratching and provides a smooth writing surface for easy labeling. Color frosted slides make identification a snap. Manufactured from extra-white soda-line glass with very low iron content.

Specifications
  • Depth (cm)7.5
  • Width (cm)2.5
  • Slide TypePlain
  • Thickness1 mm
  • DescriptionMicroscope Slides, Plain; 1440 slides
Reviews
Q&A