Cole-Parmer Microscope Slide with Well, Plastic, 3" x 1" with Raised Edges; 10/Pk

Representative image only.

Cole-Parmer Microscope Slide with Well, Plastic, 3" x 1" with Raised Edges; 10/Pk

Cole-Parmer | Item: 7890750

Enables mounting of large specimens directly on slides

$5.75CAD / Pkg of 10

$5.75CAD / Pkg of 10
Product Description

Key Features

  • Reusable plastic slides protect against breakage
  • Deep well tapers from 2 mm on the edges to 3 mm in the center
  • Plastic slides measure 3" x 1" (75 x 25 mm) and feature raised edges designed to be easily gripped by a mechanical stage

More About this Item

These Cole-Parmer® Essentials well microscope slides are made of clear plastic and measure 3” x 1”. Each slide features one well that is approximately 16 mm in diameter with a depth of 2 mm on the edges to 3 mm in the center.

Choose from standard slides or large slides with a raise edge design for easy handling.

Specifications
  • Depth (in)1
  • Width (InchShort)3
  • Depth (cm)2.5
  • Width (cm)7.5
  • Slide Type1 Well
  • Size3" x 1" with Raised Edges
  • DescriptionMicroscope Slide with Well, Plastic, 3" x 1" with Raised Edges; 10/Pk
Reviews
Q&A