Cole-Parmer Microscissors, Standard Grade, Straight, 4".

Representative image only.

Cole-Parmer Microscissors, Standard Grade, Straight, 4".

Cole-Parmer | Item: 1081806

$58.35CAD / Each

$58.35CAD / Each
Product Description

More About this Item

Standard-grade instruments are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. These instruments are well-suited for less critical applications.


Autoclavable
Note: Not intended for medical applications or patient use.

Specifications
  • GradeStandard
  • Length (in)4
  • Length (cm)10.16
  • End TypeStraight
  • MaterialStainless Steel
  • DescriptionMicroscissors, Standard Grade, Straight, 4".
Reviews
Q&A